Pipe Marker, Adhesive, Black, Process, PK5, 7223-4-PK

  • Mfr # 7223-4-PK

  • Zoro # G702140216


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7223-4-PK
Zoro #
G702140216
UPC #
888434585245
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Process
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Water Resistant
Yes
Pipe Marker Package Type
Card
Number of Pipe Markers
4
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
3/4 in
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Legend Text Color
Black
Abrasion Resistant
Yes
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Process
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Process, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.