This item is Discontinued.

Brady Pipe Marker, Adhesive, Black, PSI, PK5, 7310-1HV-PK 7310-1HV-PK

Pipe Marker, Adhesive, Black, PSI, PK5, 7310-1HV-PK (Discontinued)

  • Mfr # 7310-1HV-PK
  • Zoro # G102140175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7310-1HV-PK
Zoro #
G102140175
UPC #
888434585658
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Water Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
_____ PSI
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Legend Text Color
Black
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend _____ PSI, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.