This item is Discontinued.

Brady Pipe Marker, Adhesive, Black, Pulp, PK5, 8797-4-PK 8797-4-PK

Pipe Marker, Adhesive, Black, Pulp, PK5, 8797-4-PK (Discontinued)

  • Mfr # 8797-4-PK
  • Zoro # G002141258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8797-4-PK
Zoro #
G002141258
UPC #
888434583920
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Legend Text Color
Black
Number of Pipe Markers
4
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Weather Resistant
Yes
Water Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Glow In The Dark
No
ISO 14726
No
Minimum Pipe O.D.
3/4 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Humidity Resistant
No
Pipe Marker Legend
Pulp
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pulp, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.