Zoro Homepage

Pipe Marker, Adhesive, Black, Pump, PK5, 7228-1-PK

  • Mfr # 7228-1-PK

  • Zoro # G302141170


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-1-PK
Zoro #
G302141170
UPC #
888434584200
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Pipe O.D.
7 7/8 in
Weather Resistant
Yes
Humidity Resistant
No
Water Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Number of Pipe Markers
1
ISO 14726
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Legend Text Color
Black
Pipe Marker Legend
Pump
Adhesive Style
Permanent
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Pump, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.