Pipe Marker, Adhesive, Black, Relief, PK5, 7239-3C-PK

  • Mfr # 7239-3C-PK

  • Zoro # G602141139


product price:  $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7239-3C-PK
Zoro #
G602141139
UPC #
888434568484
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Adhesive Material
Acrylic
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Weather Resistant
Yes
ISO 14726
No
Pipe Marker Legend
Relief
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Number of Pipe Markers
3
Finish
Glossy
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Water Resistant
No
Chemical Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.