Zoro Homepage

Pipe Marker, Adhesive, Black, Relief, PK5, 7239-4-PK

  • Mfr # 7239-4-PK

  • Zoro # G502140904


product price: $10.69
/pk 5, $2.14/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7239-4-PK
Zoro #
G502140904
UPC #
888434567777
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Water Resistant
No
Number of Pipe Markers
4
Maximum Service Temperature
180 Degrees F
Printed Language
English
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
Black
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Weather Resistant
Yes
Chemical Resistant
Yes
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Legend
Relief
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Relief, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.