Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Return, PK5, 91964-PK

  • Mfr # 91964-PK

  • Zoro # G602140118


product price: $14.39
/pk 5, $2.88/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91964-PK
Zoro #
G602140118
UPC #
888434585566
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Number of Pipe Markers
28
Protective Coating
No Protective Coating
Weather Resistant
Yes
Finish
Glossy
Legend Text Color
Black
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Return
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Card
Glow In The Dark
No
Water Resistant
Yes
Minimum Pipe O.D.
1/4 in
Chemical Resistant
Yes
Adhesive Style
Permanent
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
ISO 14726
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.