Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Sewage, PK5, 7258-1-PK

  • Mfr # 7258-1-PK

  • Zoro # G602141474


product price: $10.75
/pk 5, $2.15/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7258-1-PK
Zoro #
G602141474
UPC #
888434575642
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
UV Resistant
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Finish
Glossy
Water Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Legend Text Color
Black
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Legend
Sewage
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Number of Pipe Markers
1
Adhesive Style
Permanent
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sewage, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.