Zoro Homepage

Pipe Marker, Adhesive, Black, Sewage, PK5, 7258-4-PK

  • Mfr # 7258-4-PK

  • Zoro # G202141164


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7258-4-PK
Zoro #
G202141164
UPC #
888434575178
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Material
Plastic
Adhesive Material
Acrylic
UV Resistant
No
Number of Pipe Markers
4
Pipe Marker Legend
Sewage
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Pipe Marker Format
Die-Cut on Cards
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
Chemical Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sewage, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.