Zoro Homepage

Pipe Marker, Adhesive, Black, Sludge, PK5, 7260-3C-PK

  • Mfr # 7260-3C-PK

  • Zoro # G102141455


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7260-3C-PK
Zoro #
G102141455
UPC #
888434575611
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Weather Resistant
Yes
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Adhesive Material
Acrylic
Fits Pipe O.D.
3/4 in and Smaller
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Sludge
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
UV Resistant
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Water Resistant
No
Humidity Resistant
No
Legend Text Color
Black
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sludge, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.