Zoro Homepage

Pipe Marker, Adhesive, Black, Slurry, PK5, 7261-1-PK

  • Mfr # 7261-1-PK

  • Zoro # G502140973


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7261-1-PK
Zoro #
G502140973
UPC #
888434573921
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Slurry
Water Resistant
No
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
Pipe Marker Material
Plastic
Finish
Glossy
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Slurry
Adhesive Style
Permanent
Legend Text Color
Black
Minimum Pipe O.D.
2 1/2 in
Maximum Pipe O.D.
7 7/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Printed Language
English
Fits Pipe O.D.
2 1/2 to 7 7/8 in
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Slurry, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.