Zoro Homepage

Pipe Marker, Adhesive, Black, Slurry, PK5, 7261-4-PK

  • Mfr # 7261-4-PK

  • Zoro # G602140774


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7261-4-PK
Zoro #
G602140774
UPC #
888434573662
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Slurry
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Chemical Resistant
Yes
Finish
Glossy
UV Resistant
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Material
Plastic
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Legend
Slurry
Number of Pipe Markers
4
Maximum Pipe O.D.
2 3/8 in
Water Resistant
No
Legend Text Color
Black
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Slurry, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.