Pipe Marker, Adhesive, Black, Soap, PK5, 8804-1-PK

  • Mfr # 8804-1-PK

  • Zoro # G302141125


product price: $10.55
/pk 5, $2.11/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8804-1-PK
Zoro #
G302141125
UPC #
888434575086
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Soap
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Printed Language
English
Number of Pipe Markers
1
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Pipe Marker Legend
Soap
ISO 14726
No
Finish
Glossy
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
Weather Resistant
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Soap, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.