Pipe Marker, Adhesive, Black, Suction, PK5, 7276-1HV-PK

  • Mfr # 7276-1HV-PK

  • Zoro # G202141188


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7276-1HV-PK
Zoro #
G202141188
UPC #
888434584453
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Suction
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
8 in and Larger
Printed Language
English
Abrasion Resistant
Yes
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Legend Text Color
Black
NFPA 99, CGA C-9
No
Pipe Marker Legend
Suction
Pipe Marker Material
Vinyl
Water Resistant
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Suction, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.