Zoro Homepage

Pipe Marker, Adhesive, Black, Suction, PK5, 7276-3C-PK

  • Mfr # 7276-3C-PK

  • Zoro # G502141239


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7276-3C-PK
Zoro #
G502141239
UPC #
888434584064
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Suction
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes
Glow In The Dark
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Legend Text Color
Black
ISO 14726
No
Minimum Pipe O.D.
1/4 in
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Suction
Pipe Marker Package Type
Card
Water Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Suction, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.