Zoro Homepage

Pipe Marker, Adhesive, Black, Suction, PK5, 7276-4-PK

  • Mfr # 7276-4-PK

  • Zoro # G502141338


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7276-4-PK
Zoro #
G502141338
UPC #
888434584934
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend
Suction
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Printed Language
English
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Water Resistant
Yes
Weather Resistant
Yes
Chemical Resistant
Yes
Number of Pipe Markers
4
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Suction
Adhesive Material
Acrylic
Glow In The Dark
No
ISO 14726
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Suction, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.