Pipe Marker, Adhesive, Black, Supply, PK5, 7311-1HV-PK

  • Mfr # 7311-1HV-PK

  • Zoro # G002141173


product price: $27.19
/pk 5, $5.44/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7311-1HV-PK
Zoro #
G002141173
UPC #
888434584385
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
8 in and Larger
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Pipe Marker Legend
Supply
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
8 in
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Finish
Glossy
Legend Text Color
Black
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Water Resistant
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
Glow In The Dark
No
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.