Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Supply, PK5, 7311-4-PK

  • Mfr # 7311-4-PK

  • Zoro # G702594354


product price: $11.39
/pk 5, $2.28/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7311-4-PK
Zoro #
G702594354
UPC #
888434583937
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 to 2 3/8 in
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Weather Resistant
Yes
Adhesive Material
Acrylic
UV Resistant
No
Glow In The Dark
No
ISO 14726
No
Finish
Glossy
Water Resistant
Yes
Humidity Resistant
No
Pipe Marker Legend
Supply
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.