Zoro Homepage

Pipe Marker, Adhesive, Black, Supply, PK5, 91972-PK

  • Mfr # 91972-PK

  • Zoro # G602140248


product price: $14.69
/pk 5, $2.94/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91972-PK
Zoro #
G602140248
UPC #
888434585375
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Legend
Supply
Glow In The Dark
No
Minimum Pipe O.D.
1/4 in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Maximum Pipe O.D.
3/4 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Finish
Glossy
Number of Pipe Markers
28
ISO 14726
No
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color Black, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.