This item is Discontinued.

Brady Pipe Marker, Adhesive, Black, Transfer, PK5, 7288-1-PK 7288-1-PK

Pipe Marker, Adhesive, Black, Transfer, PK5, 7288-1-PK (Discontinued)

  • Mfr # 7288-1-PK
  • Zoro # G902140283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7288-1-PK
Zoro #
G902140283
UPC #
888434585443
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
2 1/2 to 7 7/8 in
UV Resistant
No
Printed Language
English
Pipe Marker Legend
Transfer
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Finish
Glossy
Pipe Marker Package Type
Card
ISO 14726
No
Legend Text Color
Black
Water Resistant
Yes
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
7 7/8 in
Number of Pipe Markers
1
Adhesive Style
Permanent
Adhesive Material
Acrylic
Weather Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Transfer, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.