Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Vacuum, PK5, 7291-3C-PK

  • Mfr # 7291-3C-PK

  • Zoro # G102594596


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7291-3C-PK
Zoro #
G102594596
UPC #
888434566596
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Number of Pipe Markers
3
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Weather Resistant
Yes
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Water Resistant
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Legend Text Color
Black
NFPA 99, CGA C-9
No
Adhesive Material
Acrylic
Pipe Marker Legend
Vacuum
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.