Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Vapor, PK5, 83530-PK

  • Mfr # 83530-PK

  • Zoro # G502140157


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83530-PK
Zoro #
G502140157
UPC #
888434570876
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
ISO 14726
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Finish
Glossy
UV Resistant
No
Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Vapor
Printed Language
Spanish
Maximum Pipe O.D.
7 7/8 in
Weather Resistant
Yes
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vapor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.