Pipe Marker, Adhesive, Black, Vapor, PK5, 83566-PK

  • Mfr # 83566-PK

  • Zoro # G102141318


product price: $10.99
/pk 5, $2.20/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83566-PK
Zoro #
G102141318
UPC #
888434569597
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Legend Text Color
Black
Fits Pipe O.D.
3/4 to 2 3/8 in
Glow In The Dark
No
Adhesive Style
Permanent
ISO 14726
No
Humidity Resistant
No
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Vapor
Pipe Marker Material
Vinyl
Weather Resistant
Yes
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Printed Language
Spanish
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
2 3/8 in
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Chemical Resistant
Yes
UV Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vapor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.