Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, Black, Vapor, PK5, 83607-PK

  • Mfr # 83607-PK

  • Zoro # G502140379


product price: $12.95
/pk 5, $2.59/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83607-PK
Zoro #
G502140379
UPC #
888434571873
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Adhesive Material
Acrylic
Number of Pipe Markers
3
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Printed Language
Spanish
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
3/4 in and Smaller
Weather Resistant
Yes
Chemical Resistant
Yes
Abrasion Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Pipe Marker Legend
Vapor
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vapor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.