Pipe Marker, Adhesive, White, Air, PK5, 7006-1HV-PK

  • Mfr # 7006-1HV-PK

  • Zoro # G602141269


product price: $20.55
/pk 5, $4.11/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7006-1HV-PK
Zoro #
G602141269
UPC #
888434568095
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Adhesive Style
Permanent
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Fits Pipe O.D.
8 in and Larger
Glow In The Dark
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Humidity Resistant
No
Adhesive Material
Acrylic
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Air
Finish
Glossy
Water Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Weather Resistant
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.