Pipe Marker, Adhesive, White, Air, PK5, 7007-1HV-PK

  • Mfr # 7007-1HV-PK

  • Zoro # G702140674


product price: $28.59
/pk 5, $5.72/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007-1HV-PK
Zoro #
G702140674
UPC #
888434567968
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
8 in and Larger
Humidity Resistant
No
Legend Text Color
White
Printed Language
English
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
UV Resistant
No
Water Resistant
No
Adhesive Material
Acrylic
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
8 in
Finish
Glossy
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Pipe Marker Legend
Air
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.