Zoro Homepage

Pipe Marker, Adhesive, White, Air, PK5, 7007-3C-PK

  • Mfr # 7007-3C-PK

  • Zoro # G202141140


product price: $11.29
/pk 5, $2.26/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007-3C-PK
Zoro #
G202141140
UPC #
888434568422
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Weather Resistant
Yes
Legend Text Color
White
Glow In The Dark
No
ISO 14726
No
Humidity Resistant
No
Finish
Glossy
Adhesive Material
Acrylic
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
UV Resistant
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
Pipe Marker Legend
Air
Average Outdoor Durability
8 to 10 yr
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.