Zoro Homepage

Pipe Marker, Adhesive, White, Air, PK5, 7007-4-PK

  • Mfr # 7007-4-PK

  • Zoro # G702594361


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7007-4-PK
Zoro #
G702594361
UPC #
888434567593
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
4
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Finish
Glossy
Humidity Resistant
No
Pipe Marker Legend
Air
Weather Resistant
Yes
Abrasion Resistant
Yes
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
ISO 14726
No
Water Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.