Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Argon, PK5, 7015-4-PK

  • Mfr # 7015-4-PK

  • Zoro # G502594363


product price: $13.39
/pk 5, $2.68/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7015-4-PK
Zoro #
G502594363
UPC #
888434572511
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Finish
Glossy
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Glow In The Dark
No
Adhesive Style
Permanent
UV Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Vinyl
Printed Language
English
Pipe Marker Legend
Argon
Pipe Marker Mounting Style
Adhesive Pipe Marker
Abrasion Resistant
Yes
ISO 14726
No
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Water Resistant
No
Legend Text Color
White
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.