Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Argon, PK5, 7016-3C-PK

  • Mfr # 7016-3C-PK

  • Zoro # G202594366


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7016-3C-PK
Zoro #
G202594366
UPC #
888434571477
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Adhesive Material
Acrylic
Pipe Marker Legend
Argon
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
3/4 in
ISO 14726
No
UV Resistant
No
Legend Text Color
White
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Printed Language
English
Water Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Fits Pipe O.D.
3/4 in and Smaller
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Glow In The Dark
No
Number of Pipe Markers
3
Weather Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.