Zoro Homepage

Pipe Marker, Adhesive, White, Argon, PK5, 7322-1HV-PK

  • Mfr # 7322-1HV-PK

  • Zoro # G702140568


product price: $28.89
/pk 5, $5.78/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322-1HV-PK
Zoro #
G702140568
UPC #
888434571606
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Pipe Marker Legend
Argon
Chemical Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Abrasion Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Finish
Glossy
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Card
Average Outdoor Durability
8 to 10 yr
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Printed Language
English
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
8 in and Larger
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.