Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Argon, PK5, 7322-3C-PK

  • Mfr # 7322-3C-PK

  • Zoro # G302140395


product price: $12.75
/pk 5, $2.55/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322-3C-PK
Zoro #
G302140395
UPC #
888434572276
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
With
Reflective
No
UV Resistant
No
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Pipe Marker Legend
Argon
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Adhesive Material
Acrylic
Glow In The Dark
No
Water Resistant
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Finish
Glossy
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Brown, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.