Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Argon, PK5, 7322-4-PK

  • Mfr # 7322-4-PK

  • Zoro # G502594479


product price: $13.39
/pk 5, $2.68/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7322-4-PK
Zoro #
G502594479
UPC #
888434572009
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Finish
Glossy
ISO 14726
No
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Style
Permanent
Printed Language
English
Weather Resistant
Yes
Minimum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Pipe Marker Legend
Argon
Water Resistant
No
Pipe Marker Package Type
Card
Glow In The Dark
No
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.