Zoro Homepage

Pipe Marker, Adhesive, White, (Arrow), PK5, 91886-PK

  • Mfr # 91886-PK

  • Zoro # G902594697


product price: $17.15
/pk 5, $3.43/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91886-PK
Zoro #
G902594697
UPC #
888434564639
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.