Zoro Homepage

Pipe Marker, Adhesive, White, Backwash, PK5, 7020-1-PK

  • Mfr # 7020-1-PK

  • Zoro # G902141198


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-1-PK
Zoro #
G902141198
UPC #
888434574850
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Service Temperature
180 Degrees F
Printed Language
English
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
ISO 14726
No
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Pipe Marker Package Type
Card
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Pipe Marker Legend
Backwash
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Water Resistant
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Backwash, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.