Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Backwash, PK5, 7020-1HV-PK

  • Mfr # 7020-1HV-PK

  • Zoro # G202141102


product price: $28.19
/pk 5, $5.64/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-1HV-PK
Zoro #
G202141102
UPC #
888434575017
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Printed Language
English
Humidity Resistant
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Legend Text Color
White
UV Resistant
No
Pipe Marker Legend
Backwash
Number of Pipe Markers
1
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Fits Pipe O.D.
8 in and Larger
Finish
Glossy
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Backwash, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.