Zoro Homepage

Pipe Marker, Adhesive, White, Backwash, PK5, 7020-3C-PK

  • Mfr # 7020-3C-PK

  • Zoro # G802140925


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-3C-PK
Zoro #
G802140925
UPC #
888434574256
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
NFPA 99, CGA C-9
No
UV Resistant
No
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Legend
Backwash
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 in and Smaller
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Finish
Glossy
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Water Resistant
No
Humidity Resistant
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
3

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Backwash, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.