Zoro Homepage

Pipe Marker, Adhesive, White, Backwash, PK5, 7020-4-PK

  • Mfr # 7020-4-PK

  • Zoro # G202140730


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-4-PK
Zoro #
G202140730
UPC #
888434573310
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
Adhesive Style
Permanent
Pipe Marker Legend
Backwash
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 to 2 3/8 in
Protective Coating
No Protective Coating
Humidity Resistant
No
Finish
Glossy
Legend Text Color
White
Minimum Pipe O.D.
3/4 in
Water Resistant
No
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Glow In The Dark
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
4
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Backwash, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.