Pipe Marker, Adhesive, White, City Gas, PK5, 7346-1-PK

  • Mfr # 7346-1-PK

  • Zoro # G302140340


product price:  $11.35
/pk 5, $2.27/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7346-1-PK
Zoro #
G302140340
UPC #
888434572078
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Printed Language
English
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
City Gas
Weather Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Finish
Glossy
Humidity Resistant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Number of Pipe Markers
1
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.