Pipe Marker, Adhesive, White, City Gas, PK5, 7346-1HV-PK

  • Mfr # 7346-1HV-PK

  • Zoro # G302141309


product price:  $27.29
/pk 5, $5.46/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7346-1HV-PK
Zoro #
G302141309
UPC #
888434569917
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
With or Without Arrows
Without
Reflective
No
Maximum Service Temperature
180 Degrees F
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Humidity Resistant
No
Adhesive Material
Acrylic
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Minimum Pipe O.D.
8 in
ISO 14726
No
Finish
Glossy
Pipe Marker Legend
City Gas
UV Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.