Pipe Marker, Adhesive, White, City Gas, PK5, 7346-4-PK

  • Mfr # 7346-4-PK

  • Zoro # G002140213


product price:  $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7346-4-PK
Zoro #
G002140213
UPC #
888434570579
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
Without
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
ISO 14726
No
Fits Pipe O.D.
3/4 to 2 3/8 in
Adhesive Material
Acrylic
Finish
Glossy
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Legend Text Color
White
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Weather Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
No
Pipe Marker Legend
City Gas
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Abrasion Resistant
Yes
Number of Pipe Markers
4
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
180 Degrees F
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend City Gas, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Brown, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.