Pipe Marker, Adhesive, White, Domestic, PK5, 7083-1-PK

  • Mfr # 7083-1-PK

  • Zoro # G002140602


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7083-1-PK
Zoro #
G002140602
UPC #
888434583883
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Abrasion Resistant
Yes
Weather Resistant
Yes
ISO 14726
No
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Domestic
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Water Resistant
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.