Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Drain, PK5

  • Mfr # 7090-4-PK

  • Zoro # G302594525


product price: $11.75
/pk 5, $2.35/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7090-4-PK
Zoro #
G302594525
UPC #
888434585221
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Chemical Resistant
Yes
ISO 14726
No
UV Resistant
No
Pipe Marker Legend
Drain
Water Resistant
Yes
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Legend Text Color
White
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
3/4 to 2 3/8 in
Pipe Marker Package Type
Card
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
4
Humidity Resistant
No
Weather Resistant
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Glow In The Dark
No
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Drain, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.