Pipe Marker, Adhesive, White, Exhaust, PK5, 7354-1-PK

  • Mfr # 7354-1-PK

  • Zoro # G602594478


product price: $12.39
/pk 5, $2.48/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7354-1-PK
Zoro #
G602594478
UPC #
888434566503
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
UV Resistant
No
Chemical Resistant
Yes
Legend Text Color
White
Weather Resistant
Yes
Printed Language
English
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
7 7/8 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Exhaust
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Water Resistant
No
Pipe Marker Material
Vinyl
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.