Pipe Marker, Adhesive, White, Exhaust, PK5, 7354-1HV-PK

  • Mfr # 7354-1HV-PK

  • Zoro # G802141106


product price:  $30.45
/pk 5, $6.09/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7354-1HV-PK
Zoro #
G802141106
UPC #
888434568576
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
Minimum Pipe O.D.
8 in
Maximum Service Temperature
180 Degrees F
Fits Pipe O.D.
8 in and Larger
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Legend
Exhaust
Water Resistant
No
Number of Pipe Markers
1
Finish
Glossy
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Chemical Resistant
Yes
Printed Language
English
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.