Pipe Marker, Adhesive, White, Exhaust, PK5, 7354-4-PK

  • Mfr # 7354-4-PK

  • Zoro # G702140605


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7354-4-PK
Zoro #
G702140605
UPC #
888434568064
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Water Resistant
No
Number of Pipe Markers
4
Fits Pipe O.D.
3/4 to 2 3/8 in
Printed Language
English
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Legend Text Color
White
Pipe Marker Legend
Exhaust
Maximum Pipe O.D.
2 3/8 in
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
UV Resistant
No
Minimum Pipe O.D.
3/4 in
Finish
Glossy
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Exhaust, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.