Zoro Homepage

Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-1-PK

  • Mfr # 7355-1-PK

  • Zoro # G602141085


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7355-1-PK
Zoro #
G602141085
UPC #
888434574119
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Adhesive Style
Permanent
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Chemical Resistant
Yes
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Legend Text Color
White
Humidity Resistant
No
Glow In The Dark
No
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Filtrate
Finish
Glossy
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Card
Water Resistant
No
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
ISO 14726
No
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtrate, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.