Zoro Homepage

Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-3C-PK

  • Mfr # 7355-3C-PK

  • Zoro # G902141136


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7355-3C-PK
Zoro #
G902141136
UPC #
888434574997
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
2 3/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Legend Text Color
White
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Chemical Resistant
Yes
Glow In The Dark
No
ISO 14726
No
Pipe Marker Material
Vinyl
Printed Language
English
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Number of Pipe Markers
3
Pipe Marker Legend
Filtrate
Fits Pipe O.D.
3/4 in and Smaller
Abrasion Resistant
Yes
Water Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
UV Resistant
No
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtrate, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.