Zoro Homepage

Pipe Marker, Adhesive, White, Filtrate, PK5, 7355-4-PK

  • Mfr # 7355-4-PK

  • Zoro # G302141392


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7355-4-PK
Zoro #
G302141392
UPC #
888434575338
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
2 3/8 in
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Water Resistant
No
UV Resistant
No
NFPA 99, CGA C-9
No
Finish
Glossy
Legend Text Color
White
Fits Pipe O.D.
3/4 to 2 3/8 in
Minimum Pipe O.D.
3/4 in
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Number of Pipe Markers
4
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Filtrate
Abrasion Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Pipe Marker Package Type
Card

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Filtrate, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.