Zoro Homepage

Pipe Marker, Adhesive, White, Fire Main, PK5, 7109-1HV-PK

  • Mfr # 7109-1HV-PK

  • Zoro # G902141273


product price: $19.59
/pk 5, $3.92/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7109-1HV-PK
Zoro #
G902141273
UPC #
888434569368
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
Without
Humidity Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Adhesive Style
Permanent
Weather Resistant
Yes
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
White
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Printed Language
English
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Fire Main
Fits Pipe O.D.
8 in and Larger
Protective Coating
No Protective Coating
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
UV Resistant
No
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Fire Main, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Red, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.